Magnetic Aisle Sign - Blank

Place in busy warehouse areas to control traffic and maintain safety.
  • "L" shape sign projects 90° from wall. Visible from either side.
  • Strong magnetic strip easily adheres to any steel.
  • Create your own unique system with 8" Die-Cut Letters and Numbers, sold separately.
MODEL
NO.
DESCRIPTION MATERIAL STYLE SIZE
W x H x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-25998 Blank PVC Plastic 2-Way 12122" $20 $19 $18  ADD
DIMENSIONS:
  • Actual: 11 15/16 x 12 1/4 x 2 1/8" (H x W x D)
  • Magnet: 1 1/2 x 10" 
  • Mounting Holes (2): 1/4"
THICKNESS:
  • Magnet: 0.06"
  • Sign: 2 mm
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H30 x 30 x 5 cm12 x 12 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 12:09:19 PM; USWEB31