Warehouse Location Signs - "E"

Mark and identify aisles, dock doors and skid locations.
  • Durable overlaminated vinyl withstands heavy traffic.
  • Easy peel-and-stick acrylic adhesive stays put.
  • Bright 10 x 7" yellow background.
  • Combine letters for volume pricing.
  • Kits available. Order S-26001 (Numbers) or S-26002 (Letters).

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK SELECT
LETTER
IN STOCK
SHIPS TODAY
1 3 5+
S-26000-E 8" Single Letter 5 $45 $42 $40  ADD
DIMENSIONS:
  • Actual: 9 3/8 x 6 1/2" (L x W)
THICKNESS:
  • 12.5 mil
TEMPERATURE:
  • Application (Minimum): 40° F
  • Performance: 40° - 180° F
USAGE:
  • Recommended for indoor floors with smooth surfaces.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION20 cm Single Letter8" Single Letter
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 02:39:31 PM; USWEB11