Microfiber Rags On A Roll - Blue

Grab-and-go rags suggested for auto detailers, workshops and breakrooms.
  • Perforated roll. Tear off what you need.
  • Absorbs grease and oil, traps dust and dirt.
  • Seamless edges will not scratch.
MODEL
NO.
DESCRIPTION SIZE RAGS PER
ROLL
QTY./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 6 12+
S-26127BLU Roll 11 x 11" 75 6 $39 $37 $35  ADD
DIMENSIONS:
  • Core: 1.4"
COMPATIBILITY:
  • H-2269 Wall-Mount Paper Towel Dispenser
MATERIAL:
  • 100% Microfiber
    • Polyester: 80%
    • Polyamide: 20%
  • Fabric Weight: 200 GSM
CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach or fabric softeners.
SPECIFICATIONSMETRICIMPERIAL
SIZE28 x 28 cm11 x 11"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 03:38:40 AM; USWEB29