Braided Split Cable Sleeve - 34"

Bundle, protect and conceal cords and cables.
  • Conceal long runs of network cables.
  • Braided PET. Allows heat and moisture to dissipate.
  • Split along length for easy cord installation and access.
  • Semi-rigid, self-closing design.
  • Cut to size with scissors or Bench Mount Hot Knife.
MODEL
NO.
DESCRIPTION SIZE
DIAMETER x L
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-26166 Braided Split 3/4" x 50' $62 $60 $58  ADD
MATERIAL: 
  • PET Multifilament/Monofilament 
TEMPERATURE: 
  • Performance: -40° to 302° F 
SPECIFICATIONS: 
  • Flammability: VW-1
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAMETER x L19 mm x 15 M3/4" x 50'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 09:29:48 AM; USWEB28