Soft Woven Hook and Loop Cable Sleeve - 12"

Bundle, protect and conceal cords and cables.
  • Neatly secure cords in event venues.
  • Attractive, soft woven PET. Superior flexibility.
  • Full-length hook and loop closure keeps cords contained and protected.
  • Cut to size with scissors or Bench Mount Hot Knife.
MODEL
NO.
DESCRIPTION SIZE
DIAMETER x L
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-26173 Soft Woven
Hook and Loop
1/2" x 50' $62 $60 $58  ADD
DIMENSIONS: 
  • Diameter in the chart is the sleeve closed. 
  • Open (Width): 2 1/8" 
MATERIAL: 
  • PET Multifilament/Hook and Loop
TEMPERATURE: 
  • Performance: -40° to 257° F 
SPECIFICATIONS: 
  • UL Flame Rating: 94 V-2
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAMETER x L13 mm x 15 M1/2" x 50'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 04:37:40 AM; USWEB14