Index Cards Bulk Pack - Unruled, 3 x 5"

Like grandma used to use. For studying and note-taking.
  • Blank on both sides.
MODEL
NO.
DESCRIPTION SIZE CARDS/
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
S-26245B Unruled 3 x 5" 6,000 $120  ADD
DIMENSIONS:
  • Pack: 5 x 5 1/2 x 3" (W x D x H)
FEATURES:
  • Paper Weight: 114 lb
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 07:02:46 PM; USWEB26