Poly Furniture Covers - 1 Mil, 106 x 45"

Extra-large bags keep furniture and equipment clean.
  • Perforated on a roll for easy tear-off.
  • Protect stored items from dirt and dust.
MODEL
NO.
COVER SIZE
W x H
RECOMMENDED
FURNITURE USE
MIL QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-2898 106 x 45" 60-70" Loveseat 1 140 45 $173 $158  ADD
DIMENSIONS:
  • Roll Diameter: 10"
STYLE:
  • Opens on first dimension.
SPECIFICATIONS:
  • Not FDA compliant.
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
COVER WIDTH x HEIGHT269 x 114 cm106 x 45"
RECOMMENDED FURNITURE USE152 - 178 cm Loveseat60-70" Loveseat
THICKNESS25 Micron1 mil
WEIGHT/ROLL20 kg45 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 06:41:58 AM; USWEB33