"Fragile" Label - 4 x 4"

Quality High Gloss pressure-sensitive labels.
  • Lends a professional appearance to your important shipments.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-3003 4 x 4" 500 $34 $33 $30 $27 $25  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
DIMENSIONS:  
  • Core: 3"
MATERIAL: 
  • Adhesive: Permanent acrylic
SPECIFICATIONSMETRICIMPERIAL
SIZE102 x 102 mm4 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 06:02:57 AM; USWEB29