Anti-Static Industrial Bubble Roll - 12", 48" x 250', Non-Perforated

Light to medium-duty nylon barrier provides dependable, economical protection.
  • Provides cushioning and static protection when shipping.
  • Ideal for lightweight products with shorter ship cycles.

    Industrial Anti-Static Bubble Size
SOLD IN FULL BUNDLES
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
ROLLS/
BNDL.
LBS./
BNDL.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3 BNDLS. 4+ BNDLS.
S-3238 1/2" Electronic
Instruments
Void Fill
48" x 250' 1 19 $173 $155 $146 $135 roll(s) ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter: 
    • Roll: 41 3/4"
    • Bubble: 1 1/4"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
RECYCLING:
  • Recycled Content: 
    • Pre-consumer: 15%
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE13 mm1/2"
ROLL SIZE122 cm x 76 M48" x 250'
WEIGHT/BUNDLE9 kg19 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 04:49:46 AM; USWEB31