Uline Economy Tape - 1.7 Mil, 2" x 55 yds, Tan

Save up to 50% over brand name tapes.
  • QUICK STICK: Aggressive hot melt adhesive instantly sticks to corrugated cartons.
  • BURST PROOF: Seals tight so your packages stay protected.
  • EASY RELEASE: Dispenses quickly. Seal more cartons in less time.
  • VERSATILE: Performs in temperatures of 30° to 140°F.
22 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
36 72 144 360+
S-3257 Tan 2" x 55 yds. 1.7 36 $2.05 $1.95 $1.80 $1.55  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 3 13/16"
PROPERTIES:
  • Tensile Strength: 22 lbs/in 
MATERIAL:
  • Adhesive: Rubber - Hot melt
  • Backing: Polypropylene cast film
  • Latex free
SHELF LIFE:
  • 1 year
SPECIFICATIONS:
  • Acid free.
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 50 M2" x 55 yds.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 10:07:42 AM; USWEB11