Standard Mattress Covers - King, 1.5 Mil, 78 x 8 x 90"

Excellent protection from dirt and moisture.
  • Low-slip polyethylene with vent holes.
  • Perforated on a roll for easy tear-off.
  • Gusseted for a better fit.
MODEL
NO.
COVER SIZE
W x D x L
MATTRESS
SIZE
MIL QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-3538 78890" King 1.5 100 77 $200 $185  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Roll Diameter: 10"
SPECIFICATIONSMETRICIMPERIAL
COVER WIDTH x DEPTH x LENGTH198 x 20 x 229 cm78 x 8 x 90"
THICKNESS38 Micron1.5 mil
WEIGHT/ROLL35 kg77 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 07:19:08 AM; USWEB33