3 x 4" 4 Mil Anti-Static Reclosable Poly Bags

Keep electronic parts free of dust and moisture.
  • Heavy duty double-track zipper.
  • Polyethylene bags are reusable. Ideal for shipping or storage.
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-3701 3 x 4" 5 1,000 $69 $63 $57  ADD
MATERIAL:
  • 100% Virgin LLDPE (Linear Low Density Polyethylene)
  • Amine free
  • Latex free
  • Silicone free
  • BHT free
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Performance: 59° - 77° F
CAPACITY:
  • Not tested for weight capacity.
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Not FDA compliant.
  • Does not meet MIL-PRF-81705D & E.
  • Resistivity: <1012 OHMS/sq area
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH8 x 10 cm3 x 4"
WEIGHT/CARTON2.3 Kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 07:42:20 AM; USWEB27