7 x 16" Open End Static Shielding Bags

Prevent incoming static charges from damaging ESD-sensitive products.
  • 3 mil translucent metallic bags for easy content identification.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static buildup.
  • 4-layer protection guards against charges inside and out.

    Layers of a Static Shielding Bag
MEETS THE REQUIREMENTS OF MIL-STD-3010 4046, EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 IN STOCK
SHIPS TODAY
1 3 5 10+
S-3737 7 x 16" 4 $41 $38 $35 $34  ADD
DIMENSIONS:
  • Outside: 8 x 16" (W x L)
  • Total Message: 2 1/4 x 1 1/2" (W x H)
MATERIAL:
  • Amine, sulfur and silicone free.
SHELF LIFE:
  • Store at room temperature, 68° - 72° F, at normal humidity, 30 - 50% RH.
  • Shielding Properties: Indefinite at ideal storage conditions.
    • Do not fold or crease.
  • Static Dissipative Coating: 1 year from date of manufacture.
TEMPERATURE:
  • Performance: -4° to 212° F
  • Heat Sealing: 250° - 375° F
FEATURES:
  • Can be heat sealed without weakening anti-static properties.
 APPEARANCE:
  • Message printed on one side.
USAGE:
  • Not vacuum sealable.
  • Not postal approved.
  • Not leakproof. 
SPECIFICATIONS:
  • Handling Precaution:
    • Avoid creasing, as some static shielding protection could be lost.
  • Not intended to block radio signals.
  • Does not meet QPL Spec.
  • Does not keep out UV light or rays.
  • Resistivity: Between 109 & 1010 OHMS/sq area.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH18 x 41 cm7 x 16"
WEIGHT/CARTON1.8 Kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 04:51:56 PM; USWEB31