Uline Industrial Duct Tape - 2" x 60 yds, Burgundy

Everyone's favorite fix-all duct tape. Great for bundling, sealing and holding applications.
  • Ideal for weatherproofing, HVAC repair, and duct work.
  • Polyethylene-coated cloth backing with natural rubber adhesive.
  • Handles temperatures from 40° to 200°F.
  • 27 lb. tensile strength.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 1/2 CASE 1 CASE 2+ CASES
S-377BU 2" x 60 yds. 10 24 $10.25 $9.80 $9.40 $9.00 rolls ADD
Meets UL 723
PROPERTIES:
  • Tensile Strength: 27 lbs/in 
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Backing: Polyethylene coated polyester/cotton blend cloth
  • Adhesive: Natural Rubber
SHELF LIFE:
  • 1 year in cool dry area out of direct sunlight.
FEATURES:
  • Waterproof
USAGE:
  • Best performance: Apply to clean dry surface free of grease and oil.
SPECIFICATIONS:
  • Meets UL 723, Flame Spread Index & Smoke Development Index 5.
COMPATIBILITY:
  • Not compatible with handheld dispensers.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 55 M2" x 60 yds.
THICKNESS254 Microns10 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 10:17:59 AM; USWEB9