Uline Industrial Double-Sided Foam Tape - 12" x 36 yds, Black

Securely bond signs and displays to a variety of surfaces.
  • Superior holding power. Conforms to irregular surfaces.
  • Black polyethylene foam with rubber adhesive and white liner.
  • Temperature range: 0° to 150° F.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 12 24+
S-3791BL Industrial 1/2" x 36 yds. 1/16" 24 $9 $8 $7 rolls ADD
TEMPERATURE:
  • Application:  50° - 150° F
PROPERTIES:
  • Tensile Strength: 45 lbs/in 
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Foam: Closed cell polyethylene
SHELF LIFE:
  • 2 years: If stored at 75° F & 50% relative humidity.
FEATURES:
  • Water, detergent and alcohol resistant.
USAGE:
  • Not waterproof
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 33 M1/2" x 36 yds.
THICKNESS2 mm1/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 12:57:24 AM; USWEB13