Super Duty Steel Strapping Skid Lot - 12" x .017" x 3,665'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • New technology has created stronger, lighter steel strapping.
  • .017 Super Duty has strength of .023 Standard Grade.
  • 35% longer coils cost only 17% more.
  • Painted and waxed finish.
  • Save up to 35% on skid quantities.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
S-3820S 1/2" .017 1,305 lbs. 3,665' 12 105 S-827 $164  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Skid: 24 x 24"
MATERIAL:
  • Medium carbon cold-rolled steel.
APPEARANCE:
  • Oscillate wound
SPECIFICATIONS:
  • AAR Approved (American Association of Railroads)
SPECIFICATIONSMETRICIMPERIAL
APPROXIMATE LENGTH1117 M3,665'
BREAKING STRENGTH8,998 kPa1,305 lbs.
THICKNESS432 Microns.017"
WEIGHT/COIL48 kg105 lbs.
WIDTH13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 10:44:21 PM; USWEB27