Packing List Envelopes - "Certification Enclosed", Orange, 5 12 x 10"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Side loading. Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
IN STOCK
SHIPS TODAY
1 3 5 10+
S-3825 1/2 x 10" 5 x 1/2" 1,000 $95 $89 $84 $77 20  ADD
THICKNESS:
  • White Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Water based acrylic
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 35° F and above
  • Performance: -4° to 160° F
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
COLOR:
  • Translucent
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS14 x 25 cm5 1/2 x 10"
INSIDE DIMENSIONS13 x 24 cm5 x 9 1/2"
WEIGHT/CARTON9 kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 03:48:00 AM; USWEB11