Mail Tray Strapping - 916" x 500'

MEETS POSTAL REQUIREMENTS

Quick and easy - No tools required.
  • Wrap around tray, tighten and cut.
  • Specially designed dispenser box keeps coils from unraveling.
MODEL
NO.
WIDTH LENGTH TENSILE
STRENGTH
QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-3919 9/16" 500' 80 lbs. 2 $55 $53 $51  ADD
MATERIAL:
  • High density polyetheylene.
PACKAGING:
  • 2 rolls of 500 ft each.
SPECIFICATIONSMETRICIMPERIAL
LENGTH152 M500'
TENSILE STRENGTH552 kPa80 lbs.
WIDTH14 mm9/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 06:07:16 AM; USWEB11