Economy Bubble Roll - 48" x 750', 316", Non-Perforated

    FOR LIGHT DUTY, SHORT SHIP CYCLES

Uline's best value for barrier bubble.
  • Excellent void fill for one-way packages, quick shipping cycles.
  • Price per roll, sold in full bundle quantities.

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
BNDL.
ROLLS/
BNDL.
PRICE PER ROLL (SOLD IN FULL BUNDLES) IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3 BNDLS. 4+ BNDLS.
S-3929 3/16" Lightweight
Products
48" x 750' 24 1 $260 $243 $229 $212 roll(s) ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
  • Diameter:
    • Roll: 39"
    • Bubble: 3/8" 
MATERIAL:
  • Polyethylene/Nylon
TEMPERATURE:
  • Melting: 175° - 185° F
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center.
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
  • Not biodegradable.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE5 mm3/16"
ROLL SIZE122 cm x 229 M48" x 750'
WEIGHT/BUNDLE11 kg24 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 09:36:05 PM; USWEB9