40 x 30 x 30" 1,100 lb Triple Wall Bottom

HEAVY DUTY

Store heavy items such as small motors, compressors or valves.
  • The strength of a plywood crate at the cost of corrugated.
  • 1,100 lb. triple wall corrugated is over 1/2" thick.
  • Lid sold separately.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAP.
TEST SHPG.
WT.
BUNDLE/
BALE QTY.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-4967B 403030" 1,200 lbs. 1,100# TW 17 lbs. 5 / 30 $55 $51 $49 $48 $47 $46  ADD
SHIPS VIA MOTOR FREIGHT
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT102 x 76 x 76 cm40 x 30 x 30"
WEIGHT CAPACITY544 Kg1,200 lbs.
SHIPPING WEIGHT8 Kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 07:55:54 AM; USWEB13