Jumbo Envelopes - Kraft, 14 x 18"

Mail and store oversize artwork, blueprints, maps or drawings.
  • No folding or rolling up necessary.
  • Ungummed flaps.
  • Heavyweight 28 lb. kraft stock.
28 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE OF 100 IN STOCK
SHIPS TODAY
1 3 5 10+
S-5277 14 x 18" 100 10 $54 $53 $52 $51  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap Width: 2 1/2"
RECYCLING:
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH36 x 46 cm14 x 18"
WEIGHT/CASE5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 11:40:51 AM; USWEB31