Kraft Self-Seal Stayflats® #9 - 6 x 6"

Industrial strength with economical kraft savings.
  • Convenient pull-tab tear strip.
  • Heavy board protects against crushing.
  • Self-seal has peel-off adhesive strip.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-5464 6 x 6" (9) CD/DVD w/o Case 200 13 $64 $58 $55 $50 $48  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 5 1/2 x 5 3/4"
    • Based on contents no more than 1/4" thick. 
THICKNESS:
  • .028"
RECYCLING:
  • Recyclable
  • Recycled Content: 80%
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS15 x 15 cm6 x 6" (9)
WEIGHT/CASE6 kg13 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 05:30:50 AM; USWEB13