Monarch 1110® Labels - White

Quick and accurate marking. Price, date or label incoming inventory and merchandise.
  • More labels per roll.
  • Label size: 3/4" x 3/8"
  • Labels can be used in Monarch 1110, 1105 and 1107 label guns.
  • Free ink roller included with each box of labels.
  • View video.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
LABEL
QTY./
ROLL
QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5 15+
S-5542W White Permanent 3/4 x 3/8" 1,063 17,008 $29 $27 $25  ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 2 3/4"
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Can be used in freezer conditions to -10° F.
  • Storage/Application: 30° - 80° F
FEATURES:
  • Breakaway security slits.
QUANTITY: 
  • 16 Rolls per box
SPECIFICATIONSMETRICIMPERIAL
SIZE LABEL1.9 x 1 cm3/4 x 3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 06:34:35 AM; USWEB7