Kraft Self-Seal Stayflats® #4 - 12 34 x 15"

Industrial strength with economical kraft savings.
  • Convenient pull-tab tear strip.
  • Heavy board protects against crushing.
  • Self-seal has peel-off adhesive strip.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-5616 12 3/(4) x 15" (4) Legal Size 100 30 $77 $73 $69 $65 $60  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 12 1/4 x 14 3/4"
    • Based on contents no more than 1/4" thick. 
THICKNESS:
  • .028"
RECYCLING:
  • Recyclable
  • Recycled Content: 80%
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS32 x 38 cm12 3/4 x 15" (4)
WEIGHT/CASE14 kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 12:03:48 AM; USWEB9