Magnetic Labels on a Roll - White, 3" x 200'

Easily relocate labels when you move inventory.
  • Reusable - Wet cloth wipes off writing from vinyl surface.
  • Scissor cut to desired length.
  • Use with Wet Erase Markers.
MODEL
NO.
SIZE THICKNESS COLOR LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-5675 3" x 200' .03" White 31 $161 $152 $140  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 30 lbs/linear ft
MATERIAL:
  • Plastic with vinyl laminate (Matte finish)
  • Ferrite magnet
TEMPERATURE:
  • Performance: -15° to 160° F
COMPATIBILITY:
  • Other Compatible Markers (Not sold by Uline):
    • Marks-A-Lot Erasable
    • Crayola White Board Erasable
  • Not compatible with: 
    • Glass Dry Erase Boards
    • Dry Erase Markers.
  • Cannot be printed on with laser or inkjet printer.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 cm x 61 M3" x 200'
THICKNESS1 mm.03"
WEIGHT/ROLL14 kg31 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 05:56:17 AM; USWEB14