Everest Safety Glasses

Traditional styling with protective side shields.
  • Fully adjustable temples.
  • Anti-fog, anti-scratch lens.
  • 99.9% UV protection.
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS COLOR PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24+
S-5685 Everest Clear $3.75 $3.50 $3.25  ADD
MATERIAL:
  • Lens: Polycarbonate
  • Frame & Temple: Nylon
FEATURES:
  • Arms are notched to make them adjustable.
  • Lens: Distortion Free
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 02:13:33 PM; USWEB29