3 x 30" 2 Mil Industrial Poly Bags

Keep posters clean and protected during shipment and storage.
  • Recommended for posters or items with a
    2" diameter.
  • 100% virgin, high clarity polyethylene film.
  • Meets FDA and USDA specifications for food contact.
MODEL
NO.
OUTSIDE
W x L
FITS
POSTER SIZE
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-5764 3 x 30" 27 x 40" 1,000 12 $61 $58 $54 $52  ADD
DIMENSIONS:
  • Outside dimensions in the chart are the bag lying flat. 
MATERIAL:
  • Low density
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
  • Chlorine free
TEMPERATURE:
  • 20° - 150° F
RECYCLING:
  • Recyclable #4
USAGE:
  • Bottom seal.
  • Not treated for printing by end-user.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Do not store in sub-freezing temperatures. 
  • Water-resistant, not waterproof. 
SPECIFICATIONS:
  • Meets FDA 21 CFR 177.1520
  • Not UPS approved.
  • Not Postal approved.
  • Not clean room approved.
  • Acid Free and archival safe.
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
  • Free of GMO's, fungicides and fumigants.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH8 x 76 cm3 x 30"
FITS POSTER SIZE69 x 102 cm27 x 40"
WEIGHT/CARTON5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 07:04:41 PM; USWEB5