9 x 16" 1.5 Mil Clear Doorknob Bags

Samples, flyers and catalogs slip easily into these bags.
  • 1 1/2" hang hole fits standard doorknobs.
  • Strong, high quality doorknob bags made of 100% virgin film.
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-5808 9 x 16" 3/4 x 13" 1.5 1,000 $51 $48 $46  ADD
DIMENSIONS:
  • "Size" in the chart includes door knob hole.
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
  • Chlorine free
TEMPERATURE:
  • 20° - 150° F
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
USAGE:
  • Bottom seal.
  • Not treated for printing by end-user.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Do not store in sub-freezing temperatures.
  • Water-resistant not waterproof. 
SPECIFICATIONS:
  • Meets FDA 21 CFR 177.1520
  • Not UPS approved.
  • Not Postal approved.
  • Not clean room approved.
  • Acid free and archival safe.
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
  • Free of GMO's, fungicides and fumigants.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH23 x 41 cm9 x 16"
USABLE DIMENSIONS22 x 33 cm8 3/4 x 13"
THICKNESS38 Micron1.5 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 06:36:38 PM; USWEB29