Standard Mattress Covers - Double, 1.5 Mil, 54 x 8 x 90"

Excellent protection from dirt and moisture.
  • Low-slip polyethylene with vent holes.
  • Perforated on a roll for easy tear-off.
  • Gusseted for a better fit.
MODEL
NO.
COVER SIZE
W x D x L
MATTRESS
SIZE
MIL QTY./
ROLL
LBS./
ROLL
PRICE/ROLL IN STOCK
SHIPS TODAY
1 2+
S-5848 54890" Double 1.5 100 55 $153 $143  ADD
DIMENSIONS:
  • Roll Diameter: 10"
SPECIFICATIONSMETRICIMPERIAL
COVER WIDTH x DEPTH x LENGTH137 x 20 x 229 cm54 x 8 x 90"
THICKNESS38 Micron1.5 mil
WEIGHT/ROLL25 kg55 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 06:04:59 PM; USWEB33