Garment Bags - .6 Mil, 21 x 4 x 30", Clear

Pre-slit hole for hanger.
MODEL
NO.
SIZE
W x D x H
RECOMMENDED
USE
MIL QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-5857 21430" Pants 0.6 650 $58 $56 $54  ADD
SPECIFICATIONS:
  • Trilingual suffocation warning.
DIMENSIONS:
  • Core: 3"
MATERIAL: 
  • Polyethylene
RECYCLING:
  • Recyclable #4
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT53 x 10 x 76 cm21 x 4 x 30"
THICKNESS15 Micron0.6 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:59:21 PM; USWEB29