Vinyl Envelopes - 2 x 4"

Economical choice to protect your warranties, instruction books and other documents.
  • Non-rip seams.
  • Pre-punched hang hole. 8 mil vinyl.
SHORT SIDE OPENING
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
PRICE PER CARTON OF 50 IN STOCK
SHIPS TODAY
1 3 6+
S-6014 2 x 4" #2 Tag $20 $18 $15  ADD
DIMENSIONS:
  • Usable (Actual): 2 3/8 x 3 11/16" (W x L)
  • Outside: 2 1/4 x 4 5/8" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin Vinyl
  • Hang Hole: Reinforced vinyl 
TEMPERATURE:
  • Performance: 41° - 104° F
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH5 x 10 cm2 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 09:30:56 AM; USWEB25