Flagging Tape - Purple

NO ADHESIVE

Survey and mark boundaries, trees and hazardous areas with this high visibility tape.
  • Tears and ties easily by hand.
  • Strong, flexible PVC.
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24 48+
S-6089PUR Purple 3/16" x 300' 2.1 12 $2.40 $2.30 $2.20  ADD
DIMENSIONS:
  • Core: 1 1/2"
TEMPERATURE:
  • Minimum: -10° F
FEATURES:  
  • Weatherproof
USAGE:  
  • Black: Archaeological dig sites and marking the deceased
  • Blue: Potable water  
  • Green: Sewers & drain lines
  • Orange: Communication, alarm or signal lines, cables or conduit  
  • Pink: Temporary survey marking  
  • Purple: Reclaimed water, irrigation and slurry lines
  • Red: Electrical lines, cables, conduit & lighting cables  
  • White: Excavation site
  • Yellow: Oil, gas, steam, petroleum or gaseous materials  
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm x 91 M1 3/16 in. x 300 ft.
THICKNESS53 Microns2.1 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:21:04 AM; USWEB9