Tyvek® Self-Seal "First Class" Border Envelopes - 10 x 13"

DELUXE

Resist tearing, puncturing and water damage with these self-seal mailers.
  • Recommended for important documents and sensitive materials.
  • Virtually indestructible - Tyvek® material is ten times stronger than paper.
  • Save postage - Half the weight of paper.
  • 14 lb. spunbonded olefin.
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-6365 10 x 13" First Class 100 3 $54 $52 $49 $48 $47  ADD
RECYCLING:
  • Recyclable
  • Recycled Content:
    • Post-industrial: 10% 
USAGE: 
  • Tyvek® envelopes can be printed on depending on type of printer. 
  • Digital printers cannot be used due to high temperature. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH25 x 33 cm10 x 13"
WEIGHT/CASE1.4 Kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 11:16:13 PM; USWEB8