Plastic Label Holders - Magnetic Back, 12 x 6"

Use these handy holders on racking, shelves, bins and file cabinets.
  • Tough plastic sleeve won't chip, crack or tear.
  • Non-glare finish.
  • Easy to slide insert sheets in and out.
  • Cards included.

    Plastic Label Holder
MODEL
NO.
SIZE
H x W
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10+
S-6390 1/2 x 6" 25 $31 $28 $26  ADD
USAGE:
  • Cards are perforated on a 6 x 11" sheet.
    • Cannot be printed on.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W1 x 15 cm1/2 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:18:12 AM; USWEB25