Vinyl Envelopes - 9 x 6"

Economical choice to protect your warranties, instruction books and other documents.
  • Non-rip seams.
  • Pre-punched hang hole. 8 mil vinyl.
LONG SIDE OPENING
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
PRICE PER CARTON OF 50 IN STOCK
SHIPS TODAY
1 3 6+
S-6412 9 x 6" Manuals $29 $27 $24  ADD
DIMENSIONS:
  • Usable (Actual): 9 3/8 x 5 9/16" (W x L)
  • Outside: 9 1/2 x 6 1/2" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin Vinyl
  • Hang Hole: Reinforced vinyl 
TEMPERATURE:
  • Performance: 41° - 104° F
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH23 x 15 cm9 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 04:07:52 PM; USWEB33