Uline Polyester Strapping - 12" x .020" x 3,600', Green

16 x 3" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 70% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL (2 COILS PER CTN.) IN STOCK
SHIPS TODAY
2 4 6+
S-6481 1/2" .020 600 lbs. 3,600' Green 21 $90 $83 $71 coils ADD
SOLD IN CARTON QUANTITIES
TEMPERATURE:
  • -20° to 490° F
  • Cannot store long term below 32° F.
FEATURES:
  • Smooth surface
  • Can be heat sealed/friction welded.
COLOR:
  • Due to 100% recycled content, color may vary.
  • No performance difference between black and green.
USAGE:
  • Does not have UV inhibitors.
SPECIFICATIONSMETRICIMPERIAL
LENGTH1097 M3,600'
BREAKING STRENGTH4,137 kPa600 lbs.
THICKNESS508 Microns.020"
WEIGHT/COIL10 kg21 lbs.
WIDTH13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 09:12:46 AM; USWEB5