Natural Rubber Tape - 2.3 Mil, 3" x 110 yds, Clear

INDUSTRIAL

Handles your most difficult "problem cartons."
  • Economical polypropylene backing with natural rubber adhesive.
  • Instantly grips recycled, used or rough surface corrugated.
  • Withstands extreme temperatures of 0°F - 150°F.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
24 72 144 288+
S-6536 Clear 3" x 110 yds. 2.3 24 $7.15 $6.60 $5.55 $5.15  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 11/16"
PROPERTIES:
  • Tensile Strength: 31 lbs/in 
SHELF LIFE:
  • 1 year
FEATURES:
  • Moisture resistant
APPEARANCE:
  • Looks brown but is clear.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 101 M3" x 110 yds.
THICKNESS58 Microns2.3 mil
WEIGHT/CASE12 kg26 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 04:22:53 AM; USWEB25