UPSable Bubble Wrap® Strong Roll - 12" x 188', 516", Perforated

SINGLE ROLLS

Single rolls are recommended for medium volume users.
  • Bubble Wrap® Strong has a heavy-duty nylon barrier for longer ship cycles.
  • Use for fragile, valuable items.
  • Perforated every 12".

    Bubble Size
MEETS FED. SPEC. PPP-C-795D CLASS 1
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-6686P 5/16" Semi-Rugged Products 12" x 188' 5 $47 $44 $42 $40 roll(s) ADD
DIMENSIONS
  • Core: 3"
  • Diameter:
    • Roll: 28"
    • Bubble: 1"
MATERIAL:
  • Polyethylene/Nylon
TEMPERATURE:
  • Melting: 175° - 185° F
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
  • Not biodegradable.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE8 mm5/16"
ROLL SIZE30 cm x 57 M12" x 188'
WEIGHT/ROLL2.3 Kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 07:50:13 AM; USWEB33