Fanfold Thermal Transfer Labels - 4 x 6", Ribbons Required

Cut reloading time in half.
  • Fanfold design provides twice as many labels versus roll stock.
  • Excellent for storage and future use. Stacks easily.
  • Use with dual desktop or industrial barcode printers.
  • Thermal Transfer style labels require printer ribbons.

    Thermal Transfer Labels
MODEL
NO.
SIZE
W x H
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 6+
S-6795 4 x 6" 4,000 $112 $107 $102  ADD
PACKAGING:
  • (2) Stacks of 2,000 labels.
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application (Minimum): 25° F
  • Performance: -65° to 200° F
FEATURES:
  • Perforation:
    • Between each label.
    • Parallel to the width.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT102 x 152 mm4 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 07:42:31 AM; USWEB31