Kleenex® Facial Tissue

Attractive designer boxes for offices, breakrooms and reception areas.
  • High-quality facial tissue.
MODEL
NO.
DESCRIPTION SHEETS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-6872 Kleenex® 125 48 $131 $127  ADD
DIMENSIONS:
  • Sheet Size: 8.4 x 8"
  • Box: 8 7/8 x 4 3/4 x 2"
THICKNESS:
  • 2-Ply
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Meets FSC requirements
MODEL NUMBER:
  • Kimberly-Clark®: 21606
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-6477 Rectangle Facial Tissue Box Cover - 2 x 9 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 12:51:35 AM; USWEB5