Hardware Paper Bags - 5 x 3 14 x 9 34", #4

Heavy-duty kraft paper bags hold metal parts without puncturing or tearing.
  • Made of durable 52 lb. paper.
  • Expandable side gussets.
  • Can also be used to wrap industrial items for protection from dust and dirt.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-6911 51/(4)3/(4)" (4) 52 lb. 250 6 $17 $16 $15  ADD
CAPACITY:
  • Approximately 3.5 lbs
RECYCLING:
  • Recyclable
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H13 x 8 x 25 cm (4)5 x 3 1/4 x 9 3/4" (4)
BASIS WEIGHT77 GSM52 lb.
WEIGHT/BUNDLE2.7 Kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 07:08:37 PM; USWEB9