Uline Economy Safety Goggles - Direct Vent

Protect eyes from dust and debris.
  • For dry cutting, sanding and grinding.
  • Adjustable. Fits over most prescription glasses.
  • Perforated sides for cooling airflow.
  • Soft flexible vinyl with polycarbonate lens.
  • 99.9% UV protection.
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 10) IN STOCK
SHIPS TODAY
10 20 70+
S-7023 Direct Vent Clear $2.25 $2.05 $1.85  ADD
MATERIAL:
  • Frame: PVC (Polyvinyl Chloride)
  • Headband:
    • Rubber: 60%
    • Polyester Blend: 40%
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 08:13:29 AM; USWEB7