Tissue Paper Sheets - 20 x 30", Gray

GIFT GRADE

Add distinction to your packaging with superior quality, colored tissue paper.
  • For gift giving, decorations and crafts.

Information Option is unavailable; the next option is selected
MODEL
NO.
SHEET
SIZE
BASIS
WT.
SHEETS/
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 3+
S-7097GR 20 x 30" 10 lb. 480 $36 $35  ADD
COLOR:
  • PMS (Approximate Match): 429
RECYCLING:
  • Recyclable
    • Recycling facilities for this product may not exist in all areas. 
  • Recycled Content: 60 - 70%
  • Virgin: 30 - 40%
MATERIAL:
  • Not sulfur free.
  • Dye-based
USAGE:
  • Colors may rub off on white items, such as T-shirts and hats.
SPECIFICATIONS:
  • pH Level: Neutral (Except Metallics)
  • Not acid free.
PACKAGING:
  • White and Color Sheets: Flat and poly wrapped
  • Metallic Sheets: Soft folded in a poly bag
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE51 x 76 cm20 x 30"
BASIS WEIGHT15 GSM10 lb.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 05:22:13 PM; USWEB26