Reclosable Vinyl Envelopes - 3 x 5"

Protect important documents from job site conditions. Waterproof and weatherproof. Hang hole on top.
  • Heavy-duty 8 mil vinyl resists tears and punctures.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7112 3 x 5" #5 Tag 50 $37 $35 $32  ADD
DIMENSIONS:
  • Outside: 3 1/2 x 6 1/4" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 32° - 110° F
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH8 x 13 cm3 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 09:59:41 AM; USWEB13