Reclosable Vinyl Envelopes - 8 12 x 11"

Protect important documents from job site conditions. Waterproof and weatherproof. Hang hole on top.
  • Heavy-duty 8 mil vinyl resists tears and punctures.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7115 1/2 x 11" Invoices,
Memos
and Forms
50 $69 $66 $63  ADD
DIMENSIONS:
  • Outside: 9 x 12 1/2" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 32° - 110° F
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH22 x 28 cm8 1/2 x 11"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 11:27:21 PM; USWEB8