Clear Frosty Shoppers - 16 x 6 x 12", Vogue

Enhance your presentation with deluxe translucent bags.
  • Heavy-duty 4 mil.
  • Soft, flexible handles are comfortable for heavy purchases.
  • Side gussets expand for bulkier merchandise.
  • Durable reinforced chipboard bottom.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7258C Vogue 16612" 4 250 33 $126 $120 $114  ADD
CAPACITY:
  • Approximately 17 lbs
MATERIAL:
  • 100% Virgin HDPE (High Density Polyethylene)
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H41 x 15 x 30 cm16 x 6 x 12"
THICKNESS102 Micron4 mil
LBS./CTN.15 kg33 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 09:29:07 PM; USWEB25