Uline Economy Trash Liners - Natural, 20-30 Gallon, .39 Mil

HIGH DENSITY

Economical, puncture-resistant bags reduce clean-up time in the workplace.
  • Star seal bottom.
  • Flat packed in convenient dispenser box.
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7319 30 x 37" 20-30
Gallon
.39 Medium 500 15 $45 $43 $41  ADD
THICKNESS: 
  • 10 Microns
SPECIFICATIONS:
  • USDA/FDA compliant
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • Melting Point: 180° F
NOT INCLUDED:
  • Plastic twist ties
USAGE:
  • Water resistant, not waterproof or leakproof.
RECYCLING:
  • Recycled Content: 0%
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT76 x 94 cm30 x 37"
CAPACITY76-114 L20-30 gal.
THICKNESS10 Microns.39 mil
WEIGHT/CARTON7 kg15 lbs.
ACCESSORIES:
  • S-7752 Trash Can Bands - 8 1/2 x 1/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 01:14:39 PM; USWEB25