Foam Inserts for 1 Gallon Cans

Save up to 25% by purchasing items separately.
  • Save freight dollars by ordering in volume.
  • Foam inserts for use with unlined cans.
MODEL
NO.
DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-7341 1 Gallon 200 $175 $165 $155  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 8 1/2 X 8 1/2 X 1 3/8"
APPEARANCE:
  • Breakdown of the UN marking on each box:
  • Example: 4G/Y/S/00
    • 4G = Packaging Identification Code
    • Y = Maximum product gross mass (Y= KG)
    • S = Inner packaging
    • 00 = Year of manufacture
  • Hazmat boxes have arrows on one side of the box. This is standard.
SPECIFICATIONS:
  • Components are not UN rated.
    • UN rating only applies when all components are assembled in their respective kits.
  • Meets HM-215A and 49 CFR parts 106-180 and 100-185.
  • Tested every 2 years to receive UN certification.
  • Meets ASTM D5118
  • Certified for air.
  • Not certified to carry objects with 1.4s hazard class.
  • None of our hazardous boxes meet ATA specification 300, category I UN#1072.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION3.8 L1 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 09:40:25 PM; USWEB29