Reverse Tuck Cartons - Kraft, 3 x 3 x 6"

Master pack your products with these strong, lightweight inner cartons.
  • Ideal for small parts and samples.
  • Assemble easily without tape or staples.
  • Ship and store flat.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
THICKNESS QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-7369 336" .036" 250 27 $66 $62 $58  ADD
MATERIAL:
  • Chipboard
RECYCLING:
  • Recycled Content: 100% 
SPECIFICATIONS:
  • Meets Federal Spec PPP-B-566 Variety I, Style II, Type D, Class A
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT8 x 8 x 15 cm3 x 3 x 6"
THICKNESS0.91 mm.036"
WEIGHT/CASE12 kg27 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/03/2025 05:54:54 PM; USWEB11