Magnetic Labels on a Roll - Perforated, 2" x 4" x 100', Yellow

Easily relocate labels when you move inventory.
  • Reusable - Wet cloth wipes off writing from vinyl surface.
  • Pre-scored to popular lengths.
  • Use with Wet Erase Markers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-7691Y 2"4"100' .03" 300 10 $128 $124 $120  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 6.7 lbs
MATERIAL:
  • Plastic with vinyl laminate (Matte finish)
  • Ferrite magnet
TEMPERATURE:
  • Performance: -15° to 160° F
COMPATIBILITY:
  • Other Compatible Markers (Not sold by Uline):
    • Marks-A-Lot Erasable
    • Crayola White Board Erasable
  • Not compatible with: 
    • Glass Dry Erase Boards
    • Dry Erase Markers.
  • Cannot be printed on with laser or inkjet printer.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 x 102 mm x 30 M2"x 4" x 100 ft.
THICKNESS1 mm.03"
WEIGHT/ROLL5 Kg10 lbs
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:14:02 AM; USWEB10